Shop All Electrical Boxes
Cantex
Weatherproof Electrical Box, 35.3 cu in, FSCC, 2 Gangs, PVC
Mfr # 5133401
Zoro # G3009824
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 35.3 cu in
- Box Type FSCC
- Number of Gangs 2
- Material PVC
- Length 5.80 in
Product Information
- Brand Cantex
- MFR # 5133401
- Zoro # G3009824
- UPC # 088700022140
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 5.80 in |
Width | 4.80 in |
Depth | 2.5 in |
Hub Size | 3/4 in |
Details
Description
Weatherproof Electrical Box, Number of Gangs 2, Number of Inlets 3, Length 5.8 in, Width 4.8 in, Depth 2.5 in, Hub Size 3/4 in, Color Gray, Bracket Type -, Box Type FSCC, Capacity 35.3 cu in, Material PVC, Mounting Holes O.C. (In.) 0.125 in, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1-1/2", 1.438-1.562, Mesh (RSR-5625-E)
- EATON Non-ill 3-pos Mtn Sel Swtch Lever Style (M22-WR3-X94)
- EATON Meter Socket Cutler-Hammer 100 amps Ringless Overhead (UHTRS101BE)
- DAYTON IEC Timer, Off Delay, 10-180Sec, 1NO/1NC (6EAU2)
- CANTEX Weatherproof Electrical Box, 20 cu in, FSCC, 1 Gangs, PVC (5133544)
- CANTEX Weatherproof Electrical Box, 22.5 cu in, FSE, 1 Gangs, PVC (5133364)
- CANTEX Junction Box Rnd 1/2-3/4 (5133690U)
- CANTEX Weatherproof Electrical Box, 37.3 cu in, FSE Box, 2 Gang, PVC (5133380)
- CANTEX Electrical Box, 18 cu in, Ceiling Box, 1 Gangs, Polycarbonate (EZ18COR)
- CANTEX Weatherproof Electrical Box, 20 cu in, FSCC, 1 Gangs, PVC (5133546)
- SIGMA ELECTRIC OUTLET BOX 1G 4H3/4"" GRY (14253)
- Cantex Electrical Boxes