This item is Discontinued.

Cantrio Koncepts Cantrio Koncepts KSS-112 Single Bowl Stainless Steel Undermount Kitchen Sink KSS-112

Cantrio Koncepts KSS-112 Single Bowl Stainless Steel Undermount Kitchen Sink (Discontinued)

  • Mfr # KSS-112
  • Zoro # G103761003
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KSS-112
Zoro #
G103761003
UPC #
628110371195
Country of Origin
China

Description

The kitchen is one of the most important gathering rooms in the home, which is why you need the right kitchen utensils and appliances to create an inviting atmosphere. Whether you create meals for a large family or you are cooking for two, we provide everything you need to create the perfect meal. Fill your kitchen with the aroma of delicious foods cooked with ease using one of the quality kitchen utensils from us.

Features
  • Single basin undermount 10mm radius sink
  • 18 Gauge
  • High Luster finish
Specifications
  • Material: 304 Stainless Steel
  • Dimension: 15-3/4" x 13-1/4" x 8"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.