Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Cantrio Koncepts KSS-516 Single Basin Undermont Kitchen Sink - Stainless Steel KSS-516

KSS-516 Single Basin Undermont Kitchen Sink - Stainless Steel (Discontinued)

  • Mfr # KSS-516
  • Zoro # G103760921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KSS-516
Zoro #
G103760921
UPC #
-
Country of Origin
China

Description

This Kitchen Sink by Cantrio Koncepts is made of high-quality 18-gauge 304 stainless steel and includes strainer drain, template and mounting brackets. The Rectangular Stainless Steel sinks features a pre-drilled 3-1/2" center drain and is CSA approved. Easy to clean, the single bowl kitchen sink is durable and rust resistance which prevents rust, mold and mildew build-up.
  • Undermount application.
  • Rectangular shape kitchen sink.
  • Single bowl.
  • Made of high-quality 18-gauge 304 stainless steel.
  • Includes strainer drain, template and mounting brackets.
  • Pre-drilled 3-1/2" center drain.
  • Rust resistance and durable.
  • Dimensions: 23-1/2" W x 17-3/4" D x 9" H.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.