Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.125 SILICONE TUBING

  • Mfr # ST1125

  • Zoro # G110459160


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone - Ultrabake
Color
Rust Red
Length
50 ft
Inside Dia.
1-1/4 in
Outside Dia.
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST1125
Zoro #
G110459160
UPC #
-
Country of Origin
China

Dimensions

Length
50 ft
Inside Dia.
1-1/4 in
Outside Dia.
1-1/8 in

Details

Item
Tubing
Material
Silicone - Ultrabake
Color
Rust Red

Description

Ultrabake Silicone Tubing can be used to cover plain and threaded studs or shafts; it will mask off the studs and can be used to mask off areas of shafts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.