Shop CAPLUGS
See all product information
Create Account
.125 SILICONE TUBING
- Mfr # ST0125
- Zoro # G910459209
product price:Â
$
74.19
/ea
Key Features
Material
Silicone - Ultrabake
Color
Clear-P
Length
100 ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST0125
- Zoro #
- G910459209
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 100 ft.
Details
- Material
- Silicone - Ultrabake
- Color
- Clear-P
Description
Ultrabake Silicone Tubing can be used to cover plain and threaded studs or shafts; it will mask off the studs and can be used to mask off areas of shafts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.