
2 1/8'' TUBE PLUG, 25PK
Mfr # RSPSF-2020G
Zoro # G010462574
product price: $122.99
/pk 25, $4.92/ea
Free Shipping & Returns
Key Features
Outside Dia.
2.02 in
Fits Pipe Size
2-1/8 in
Flange Dia.
2.3 in
Plug Length
1.155 in
Material
Epdm Rubber - Purchased
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RSPSF-2020G
Zoro #
G010462574
UPC #
-
Country of Origin
China
Dimensions
Outside Dia.
2.02 in
Fits Pipe Size
2-1/8 in
Flange Dia.
2.3 in
Plug Length
1.155 in
Details
Material
Epdm Rubber - Purchased
Color
Green
Description
RSPSF-SH rubber seal plugs are sulfur free and designed for standard copper tube dimensions. Ideal to protect and seal tubing used in various applications. Press fit and self-sealing material allows for the injection of gas to keep the tube clean, free of contaminates and dry during shipment and storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.