Zoro Homepage

2 7/8in NUE OE PIN STD DUTY BLACK HDPE

  • Mfr # NSD-278-NU-OE-P

  • Zoro # G610515403


product price: $0.99
/ea
Sold in multiples of 8 for $7.92

Key Features

Tube Material
High Density Pe
Tube Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSD-278-NU-OE-P
Zoro #
G610515403
UPC #
-
Country of Origin
United States

Details

Tube Material
High Density Pe
Tube Color
Black

Description

The NMD Series Standard-Duty Thread Protectors ensure threads are secure and are engineered for ease of use and durability. These user-friendly, thread protectors are available in API 8 and 10 round threads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.