Shop CAPLUGS
See all product information
Create Account
24-Well Microplates with Lids, PK100
- Mfr # 222804401FE1
- Zoro # G223353119
product price:Â
$
309.99
/pk of 100, $3.10/ea
Free Shipping & Returns
Key Features
Autoclavable
No
Includes
Plate with Lid
Diameter - Metric
85 mm
Overall Height - Metric
20.3 mm
Product Type
Flat Well Plate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 222804401FE1
- Zoro #
- G223353119
- UPC #
- -
- Country of Origin
- United States
- Autoclavable
- No
- Includes
- Plate with Lid
- Product Type
- Flat Well Plate
- RNase/DNase Free
- No
- Clarity
- Translucent
- Package Type
- Box
- Number of Wells
- 24
- Body Color
- Natural
- Bottom Shape
- Flat
- Material
- Polystyrene
- Item
- 24-Well Microplates with Lids
- Culture Area per Well
- 198.6 sq mm
- Plate Type
- Slippable
- Shell Material
- Polystyrene
- Traction Material
- Polystyrene
Dimensions
- Diameter - Metric
- 85 mm
- Overall Height - Metric
- 20.3 mm
Description
24-Well Microplates with Lids, Diameter - Metric 85 mm, Number of Wells 24, Material Polystyrene, Sterile/Non-Sterile Sterile, Product Type Flat Well Plate, Includes Plate with Lid, Culture Area per Well 198.6 sq mm, Autoclavable No, Overall Height - Metric 20.3 mm, RNase/DNase Free No, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.