Shop CAPLUGS
See all product information
Create Account
6-Well Microplates with Lids, PK100
- Mfr # 222804801FE1
- Zoro # G123353677
product price:Â
$
322.99
/pk of 100, $3.23/ea
Free Shipping & Returns
Key Features
Bottom Shape
Flat
Body Color
Natural
Package Type
Box
Clarity
Translucent
Overall Height - Metric
20.3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 222804801FE1
- Zoro #
- G123353677
- UPC #
- -
- Country of Origin
- United States
- Bottom Shape
- Flat
- Body Color
- Natural
- Package Type
- Box
- Clarity
- Translucent
- RNase/DNase Free
- No
- Culture Area per Well
- 924 sq mm
- Includes
- Plate with Lid
- Product Type
- Flat Well Plate
- Item
- 6-Well Microplates with Lids
- Material
- Polystyrene
- Autoclavable
- No
- Number of Wells
- 6
- Plate Type
- Slippable
- Shell Material
- Polystyrene
- Traction Material
- Polystyrene
Dimensions
- Overall Height - Metric
- 20.3 mm
- Diameter - Metric
- 85 mm
Description
6-Well Microplates with Lids, Diameter - Metric 85 mm, Number of Wells 6, Material Polystyrene, Sterile/Non-Sterile Sterile, Product Type Flat Well Plate, Includes Plate with Lid, Culture Area per Well 924 sq mm, Autoclavable No, Overall Height - Metric 20.3 mm, RNase/DNase Free No, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.