
3 1/8'' TUBE PLUG, 10PK
Mfr # RSPSF-3031G
Zoro # G910462476
product price: $59.59
/pk 10, $5.96/eaKey Features
Plug Length
1.16 in
Fits Pipe Size
3-1/8 in
Outside Dia.
3.031 in
Color
Green
Material
Epdm Rubber - Purchased
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSPSF-3031G
Zoro #
G910462476
UPC #
-
Country of Origin
China
Dimensions
Plug Length
1.16 in
Fits Pipe Size
3-1/8 in
Outside Dia.
3.031 in
Flange Dia.
3.21 in
Details
Color
Green
Material
Epdm Rubber - Purchased
Description
RSPSF-SH rubber seal plugs are sulfur free and designed for standard copper tube dimensions. Ideal to protect and seal tubing used in various applications. Press fit and self-sealing material allows for the injection of gas to keep the tube clean, free of contaminates and dry during shipment and storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.