Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50 DRAM VIAL & 5C CAP, 35PK

  • Mfr # CVV-500

  • Zoro # G210460127


product price: $82.69
/pk 35, $2.36/ea
Free Shipping & Returns

Key Features

Overall Length
4.32 in
Usable Length
4.2 in
Material
01-LPE Low Density Polyethylen
Inside Dia.
1.89 in
Outside Dia.
2.026 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVV-500
Zoro #
G210460127
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.32 in
Usable Length
4.2 in
Inside Dia.
1.89 in
Outside Dia.
2.026 in

Details

Material
01-LPE Low Density Polyethylen
Capacity
6.25 fl oz
Color
White With Slip
Item
Vial

Description

CVV Series vials are ideal for a wide range of packaging applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.