Zoro Homepage

AF00687 11/16in ALUMINUM FOIL, 4PK

  • Mfr # PTFL-XL

  • Zoro # G410515603


product price: $91.39
/pk 4, $22.85/ea
Free Shipping & Returns

Key Features

Color
Natural
Material
Nbr Rubber
Part Size Range (mm)
12 - 43 mm
Part Size Range (in)
0.47 - 1.70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTFL-XL
Zoro #
G410515603
UPC #
-
Country of Origin
Sweden

Dimensions

Part Size Range (mm)
12 - 43 mm
Part Size Range (in)
0.47 - 1.70 in

Details

Color
Natural
Material
Nbr Rubber

Description

The Food Line Service Plug Series help prevent rigid hoses and pipes from leaking oils and fluids into the environment, preserve and retain costly oils and other important hydraulic fluids used during maintenance and repair. Plugs also protect machine channels from dust and debris.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.