Zoro Homepage

AF008MM 8MM ALUMINUM FOIL, 2000PK

  • Mfr # AD01437

  • Zoro # G110515583


product price: $189.99
/pk 2000, $0.09/ea
Free Shipping & Returns

Key Features

Material
Vinyl Tape
Color
Tan
Disc Diameter Fraction
1-7/16 in
Disc Dia.
1.437 in (36.5 mm)
Quantity per Roll
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD01437
Zoro #
G110515583
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter Fraction
1-7/16 in
Disc Dia.
1.437 in (36.5 mm)

Details

Material
Vinyl Tape
Color
Tan
Quantity per Roll
2000

Description

AD-SH Series anodizing discs are best suited for hard or soft anodizing. These discs are conformable and resistant to chemicals and abrasions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.