Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AF019MM 19MM ALUMINUM FOIL, 250PK

  • Mfr # AF01875

  • Zoro # G110515606


product price: $32.99
/pk 250, $0.13/ea

Key Features

Material
Aluminum
Color
Silver
Disc Diameter Fraction
1-7/8 in
Quantity per Roll
250
Disc Dia.
1.875 in (47.63 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF01875
Zoro #
G110515606
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter Fraction
1-7/8 in
Disc Dia.
1.875 in (47.63 mm)

Details

Material
Aluminum
Color
Silver
Quantity per Roll
250

Description

AF-SH series aluminum foil discs are best suited for electroplating, stripping, or painting. These discs are thermally conductive and resistant to chemicals and moisture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.