Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AF021MM 21MM ALUMINUM FOIL, 100PK

  • Mfr # AF02000

  • Zoro # G210515575


product price: $21.35
/pk 100, $0.21/ea

Key Features

Color
Silver
Material
Alum Foil
Disc Dia.
2 in (50.8 mm)
Disc Diameter Fraction
2 in
Quantity per Roll
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF02000
Zoro #
G210515575
UPC #
-
Country of Origin
United States

Dimensions

Disc Dia.
2 in (50.8 mm)
Disc Diameter Fraction
2 in

Details

Color
Silver
Material
Alum Foil
Quantity per Roll
100

Description

AF-SH series aluminum foil discs are best suited for electroplating, stripping, or painting. These discs are thermally conductive and resistant to chemicals and moisture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.