Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AF02375 2-3/8in ALUMINUM FOIL, 1000PK

  • Mfr # AF00687

  • Zoro # G510515619


product price: $31.39
/pk 1000, $0.03/ea

Key Features

Color
Silver
Material
Aluminum
Disc Diameter Fraction
11/16 in
Quantity per Roll
1000
Disc Dia.
0.687 in (17.45 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF00687
Zoro #
G510515619
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter Fraction
11/16 in
Disc Dia.
0.687 in (17.45 mm)

Details

Color
Silver
Material
Aluminum
Quantity per Roll
1000

Description

AF-SH series aluminum foil discs are best suited for electroplating, stripping, or painting. These discs are thermally conductive and resistant to chemicals and moisture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.