Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AF02750 2-3/4in ALUMINUM FOIL, 4000PK

  • Mfr # AD00812

  • Zoro # G410515597


product price: $98.99
/pk 4000, $0.02/ea
Free Shipping & Returns

Key Features

Material
Vinyl Tape
Color
Tan
Disc Dia.
0.812 in (20.62 mm)
Quantity per Roll
4000
Disc Diameter Fraction
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD00812
Zoro #
G410515597
UPC #
-
Country of Origin
United States

Dimensions

Disc Dia.
0.812 in (20.62 mm)
Disc Diameter Fraction
13/16 in

Details

Material
Vinyl Tape
Color
Tan
Quantity per Roll
4000

Description

AD-SH Series anodizing discs are best suited for hard or soft anodizing. These discs are conformable and resistant to chemicals and abrasions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.