Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AF03000 3in ALUMINUM FOIL DISCS, 2000PK

  • Mfr # AD00875

  • Zoro # G510515589


product price: $59.99
/pk 2000, $0.03/ea

Key Features

Material
Vinyl Tape
Color
Tan
Disc Diameter Fraction
7/8 in
Quantity per Roll
2000
Disc Dia.
0.875 in (22.23 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD00875
Zoro #
G510515589
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter Fraction
7/8 in
Disc Dia.
0.875 in (22.23 mm)

Details

Material
Vinyl Tape
Color
Tan
Quantity per Roll
2000

Description

AD-SH Series anodizing discs are best suited for hard or soft anodizing. These discs are conformable and resistant to chemicals and abrasions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.