Zoro Homepage

AF03750 3-3/4in ALUMINUM FOIL, 500PK

  • Mfr # AF00937

  • Zoro # G910515578


product price: $24.99
/pk 500, $0.05/ea

Key Features

Material
Aluminum
Color
Silver
Disc Diameter Fraction
15/16 in
Quantity per Roll
500
Disc Dia.
0.937 in (23.8 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF00937
Zoro #
G910515578
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter Fraction
15/16 in
Disc Dia.
0.937 in (23.8 mm)

Details

Material
Aluminum
Color
Silver
Quantity per Roll
500

Description

AF-SH series aluminum foil discs are best suited for electroplating, stripping, or painting. These discs are thermally conductive and resistant to chemicals and moisture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.