Zoro Homepage

AF050MM 50MM ALUMINUM FOIL, 100PK

  • Mfr # AF02875

  • Zoro # G810515616


product price: $30.99
/pk 100, $0.31/ea

Key Features

Color
Silver
Material
Alum Foil
Quantity per Roll
100
Disc Diameter Fraction
2-7/8 in
Disc Dia.
2.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF02875
Zoro #
G810515616
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter Fraction
2-7/8 in
Disc Dia.
2.875 in

Details

Color
Silver
Material
Alum Foil
Quantity per Roll
100

Description

AF-SH series aluminum foil discs are best suited for electroplating, stripping, or painting. These discs are thermally conductive and resistant to chemicals and moisture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.