Zoro Homepage

AF05500 5-1/2in ALUMINUM FOIL, 500PK

  • Mfr # AF01125

  • Zoro # G610515588


product price: $32.29
/pk 500, $0.06/ea

Key Features

Color
Silver
Material
Alum Foil
Quantity per Roll
500
Disc Dia.
1.125 in (28.58 mm)
Disc Diameter Fraction
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF01125
Zoro #
G610515588
UPC #
-
Country of Origin
United States

Dimensions

Disc Dia.
1.125 in (28.58 mm)
Disc Diameter Fraction
1-1/8 in

Details

Color
Silver
Material
Alum Foil
Quantity per Roll
500

Description

AF-SH series aluminum foil discs are best suited for electroplating, stripping, or painting. These discs are thermally conductive and resistant to chemicals and moisture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.