Shop CAPLUGS
See all product information
Create Account
Bend Restrictor, 1000mm
- Mfr # QL-1000
- Zoro # G716592544
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Overall Length
39 in
Material
Polypropylene (Strip), Steel (Buckle)
Closure Type
Buckle
Product Type
Bundling Strap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QL-1000
- Zoro #
- G716592544
- UPC #
- -
- Country of Origin
- Finland
Dimensions
- Overall Length
- 39 in
Details
- Color
- Black
- Material
- Polypropylene (Strip), Steel (Buckle)
- Item
- Bundling Strap
- Closure Type
- Buckle
- Product Type
- Bundling Strap
Description
QUICK LOCK STRAP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.