Shop WRAP-IT STORAGE
See all product information
Create Account
Lashing Straps, PK 2
- Mfr # 102-ST-12OR
- Zoro # G523361760
product price:Â
$
6.49
/pk of 2, $3.25/ea
Sold in multiples of 3Â pks for
$19.47
Key Features
Reinforcement Properties
General Purpose
Wire Rope Length
6 ft
Features
Sliding Ratchet
Working Load Limit
550 lb
Overall Width
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 102-ST-12OR
- Zoro #
- G523361760
- UPC #
- 810016850199
- Country of Origin
- China
- Reinforcement Properties
- General Purpose
- Item
- Cam Strap
- Features
- Sliding Ratchet
- Working Load Limit
- 550 lb
- Adjustment Type
- Cam Buckle
- End Type
- Endless
- Color
- Orange
- End Material
- Polyester
- Tie Down Material
- Polyester
- Wire Color
- Orange
Dimensions
- Wire Rope Length
- 6 ft
- Overall Width
- 25 mm
- Fixed End Length
- 6 ft
- Overall Length
- 6 ft
- Length
- 6 ft
- Fits Chest Size
- Sliding Ratchet
Description
Cam Strap, Working Load Limit 550 lb, Color Orange, End Type Endless, Tie Down Material Polyester, Overall Width 25 mm, Reinforcement Properties General Purpose, Fixed End Length 6 ft, Overall Length 6 ft, Features Sliding Ratchet, Standards Not Applicable, Adjustment Type Cam Buckle, End Material Polyester, Product Type Cam Strap, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.