Zoro Homepage

Bundling Strap, 1500mm

  • Mfr # QL-1500

  • Zoro # G816592468


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Product Type
Bundling Strap
Material
Polypropylene (Strip), Steel (Buckle)
Overall Length
59 in
Closure Type
Buckle
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QL-1500
Zoro #
G816592468
UPC #
-
Country of Origin
Finland

Dimensions

Overall Length
59 in

Details

Product Type
Bundling Strap
Item
Bundling Strap
Material
Polypropylene (Strip), Steel (Buckle)
Closure Type
Buckle
Color
Black

Description

Bundling Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.