Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Button Plug, Flush, .23-.24", PK1000

  • Mfr # 99190824

  • Zoro # G4889348


product price: $94.59
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

Material
Low-Density Polyethylene
Max. Diameter
1/2"
For Use In
Plugging Holes in Equipment Made of Sheet Metal Such as Auto Bodies, Tanks and Refrigeration Units
Min. Dia.
0.29"
Type
Button Plug with Flush-Type Heads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99190824
Zoro #
G4889348
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter
1/2"
Min. Dia.
0.29"

Details

Material
Low-Density Polyethylene
For Use In
Plugging Holes in Equipment Made of Sheet Metal Such as Auto Bodies, Tanks and Refrigeration Units
Type
Button Plug with Flush-Type Heads
Item
Button Plug,Flush,.23-.24",PK1000

Description

Button Plug,Flush,.23-.24 In.,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.