Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Button Plug, Flush, Hole Sz .81", PK1200

  • Mfr # QSI402Q1

  • Zoro # G4888550


product price: $0.17
/ea
Sold in multiples of 50 for $8.50

Key Features

Material
Low-Density Polyethylene
Max. Diameter
0.85"
Nominal Size
0.81"
For Use In
Plugging Holes in Equipment Made of Sheet Metal, Such as Automobile Bodies, Tanks, Refrigeration Units
Type
Button Plug with Flush-Type Heads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSI402Q1
Zoro #
G4888550
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter
0.85"
Nominal Size
0.81"

Details

Material
Low-Density Polyethylene
For Use In
Plugging Holes in Equipment Made of Sheet Metal, Such as Automobile Bodies, Tanks, Refrigeration Units
Type
Button Plug with Flush-Type Heads
Item
Button Plug,Flush,Hole Sz .81",PK1200

Description

Button Plug,Flush,Hole Sz .81 In.,PK1200, Package Quantity 1200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.