Zoro Homepage

Button Plugs Recessed-Type Heads, PK 25

  • Mfr # BP-1 3/4-5

  • Zoro # G511931357


product price: $9.39
/pk 25, $0.38/ea

Key Features

Material
LDPE
Color
Black
Maximum Hole Size
1.78 in
Features
Snapped into Holes Easily
Maximum Intermittent Temperature
175 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP-1 3/4-5
Zoro #
G511931357
UPC #
-
Country of Origin
United States

Dimensions

Maximum Hole Size
1.78 in
Minimum Metal Thickness
0.02 in
Maximum Metal Thickness
0.16 in
Plug Diameter
1.8 in
Minimum Hole Size
1.7 in

Details

Item
Button Plugs with Recessed-Type Heads
Material
LDPE
Color
Black
Features
Snapped into Holes Easily
Maximum Intermittent Temperature
175 Degrees F
Cap Top Style
Recessed
Maximum Continuous Temperature
150 Degrees F
Hardness
Shore D: 41-46

Description

Button Plugs with Recessed-Type Heads, Maximum Hole Size 1.78 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.