Shop All Tube End Leveling Mounts
Elesa
Tube End Caps, 1344 lb., Black
Mfr # NDX.Q-1-1/2X0,120- B 1/2-13
Zoro # G2851768
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Wall Size 0.12 in
- Shape Square
- Load Capacity 1,344 lb
- Thread Size 1/2-13
- Outside Dia. 1.5 in
Product Information
- Brand Elesa
- MFR # NDX.Q-1-1/2X0,120- B 1/2-13
- Zoro # G2851768
- Country of Origin Italy
- Category Tube End Leveling Mounts
Dimensions
Tube Wall Size | 0.12 in |
Thread Size | 1/2-13 |
Outside Dia. | 1.5 in |
Details
Description
Tube End, Tube Wall Size 0.12 in, Thread Size 1/2-13, Load Capacity 1,344 lb, Shape Square, Outside Dia. 1.5 in, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D Weatherstrip Tape, 1 in W, 14 in Thick, 10 ft L, Sponge Rubber, Black (43155)
- FALCON Deadbolt, HD, Satin Chrome, SFIC Not Incl. (D261M 626)
- MASTER LOCK Padlock, Keyed Alike, Partially Hidden Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6327KA)
- MONROE PMP 3" W x 72" H Mill Stainless Steel Continuous Hinge (CS74130072)
- S & W Square Tube End, 5/8-11 Thread (TE2-3C)
- S & W Square Tube End, 1/2-13 Thread, Outside Dia.: 2 in sq. (TE2-3B)
- S & W Square Tube End, 5/8-11 Thread (TE1-2C)
- S & W Square Tube End, 1/2-13 Thread (TE1-3B)
- S & W Round Tube End, 1/2-13 Thread, Outside Dia.: 2 in (TE2-2B)
- S & W Square Tube End, 1/2-13 Thread (TE1-2B)
- S & W Round Tube End, 3/8-16 Thread (TE1-1A)
- Elesa Tube End Leveling Mounts