Zoro Homepage

CAP ELE CONN ESD BLACK LLDPE, 1500PK

  • Mfr # MSC-22RQ4

  • Zoro # G910463794


product price: $1,140.99
/pk 1500, $0.76/ea
Free Shipping & Returns

Key Features

Flange Thickness
1/8 in
Outside Dia.
1.41 in
Flange Dia.
1.59 in
Color
Black
Material
Carbon Fiber Esd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSC-22RQ4
Zoro #
G910463794
UPC #
-
Country of Origin
United States

Dimensions

Flange Thickness
1/8 in
Outside Dia.
1.41 in
Flange Dia.
1.59 in
Inside Length
0.56 in
Inside Dia.
1.34 in

Details

Color
Black
Material
Carbon Fiber Esd

Description

MSC Series ESD connector caps and plugs are manufactured of an ICP inherently conductive polymer compound.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.