Zoro Homepage

CAP ELE CONN ESD BLACK LLDPE, 1500PK

  • Mfr # MSC-24RQ3

  • Zoro # G610463667


product price: $1,199.99
/pk 1500, $0.80/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.533 in
Color
Black
Inside Dia.
1.463 in
Inside Length
0.56 in
Flange Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSC-24RQ3
Zoro #
G610463667
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1.533 in
Inside Dia.
1.463 in
Inside Length
0.56 in
Flange Thickness
1/8 in
Flange Dia.
1.7 in

Details

Color
Black
Material
Carbon Fiber Esd

Description

MSC Series ESD connector caps and plugs are manufactured of an ICP inherently conductive polymer compound.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.