Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAP EZ PIPE ORANGE LDPE, 300PK

  • Mfr # EZC-12

  • Zoro # G510463880


product price: $189.99
/pk 300, $0.63/ea
Free Shipping & Returns

Key Features

Inside Length
0.69 in
Color
Orange(Standard)
Inside Dia.
Top: 1.04 in; Bottom: 0.99 in
Flange Dia.
1-1/4 in
Material
01-LPE Low Density Polyethylen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EZC-12
Zoro #
G510463880
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.69 in
Inside Dia.
Top: 1.04 in; Bottom: 0.99 in
Flange Dia.
1-1/4 in
Fits Pipe Size
3/4 in

Details

Color
Orange(Standard)
Material
01-LPE Low Density Polyethylen

Description

Designed to cap NPT fittings, the EZC series caps can also be used to protect a variety of items. It is a heavy-duty, tapered, multi-use cap with a flange for easy insertion and removal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.