Cap EZ Pull Tab ID 0.303" .750" L 800PK
Mfr # EZ-303-12
Zoro # G4890267
product price: $150.55
/pk 800, $0.19/ea
Free Shipping & Returns
Key Features
Material
vinyl
Max. Diameter
0.303"
For Use In
At the Top of the Closure
Min. Dia.
1/8"
Type
Pull-Tab Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZ-303-12
Zoro #
G4890267
UPC #
-
Country of Origin
United States
Dimensions
Max. Diameter
0.303"
Min. Dia.
1/8"
Details
Material
vinyl
For Use In
At the Top of the Closure
Type
Pull-Tab Cap
Item
Cap EZ Pull Tab
Description
Cap,EZ Pull Tb,I.D. 0.303 In.,.125 In. L,PK800, Package Quantity 800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.