Cap EZ Pull Tab ID 0.460" L .750" 600PK
Mfr # EZ-460-12
Zoro # G4890282
product price: $156.07
/pk 600, $0.26/ea
Free Shipping & Returns
Key Features
Material
vinyl
Max. Diameter
0.460"
For Use In
At the Top of the Closure
Min. Dia.
0.1"
Type
Pull-Tab Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EZ-460-12
Zoro #
G4890282
UPC #
-
Country of Origin
United States
Dimensions
Max. Diameter
0.460"
Min. Dia.
0.1"
Details
Material
vinyl
For Use In
At the Top of the Closure
Type
Pull-Tab Cap
Item
Cap EZ Pull Tab
Description
Cap,EZ Pull Tb,I.D. 0.460 In.,L .100 In.,PK600, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.