Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap for Threaded Connectors, 1-3/4", PK200

  • Mfr # 99190932

  • Zoro # G4889810


product price: $72.95
/pk 200, $0.36/ea

Key Features

Material
Low-Density Polyethylene
Max. Diameter
1.79"
Nominal Size
1-3/4"
For Use In
36- pin and 68- pin Champ 050 Series Connectors and 50-pin Champ-Type Connectors
Min. Dia.
1.715"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99190932
Zoro #
G4889810
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter
1.79"
Nominal Size
1-3/4"
Min. Dia.
1.715"

Details

Material
Low-Density Polyethylene
For Use In
36- pin and 68- pin Champ 050 Series Connectors and 50-pin Champ-Type Connectors
Type
Cap
Item
Cap for Threaded Connectors,1-3/4",PK200

Description

Cap for Threaded Connectors,1-3/4 In.,PK200, Package Quantity 200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.