Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap for Threaded Connectors, M8", PK1000

  • Mfr # 99190898

  • Zoro # G4890020


product price: $124.99
/pk 1000, $0.12/ea
Free Shipping & Returns

Key Features

Material
Low-Density Polyethylene
Max. Diameter
0.37"
Nominal Size
M8
For Use In
36- pin and 68- pin Champ 050 Series Connectors and 50-pin Champ-Type Connectors
Min. Dia.
0.309"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99190898
Zoro #
G4890020
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter
0.37"
Nominal Size
M8
Min. Dia.
0.309"

Details

Material
Low-Density Polyethylene
For Use In
36- pin and 68- pin Champ 050 Series Connectors and 50-pin Champ-Type Connectors
Type
Cap
Item
Cap for Threaded Connectors,M8",PK1000

Description

Cap for Threaded Connectors,M8 In.,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.