Zoro Homepage

CAP O-RING ORANGE LDPE, 180PK

  • Mfr # OF-16-S

  • Zoro # G310459045


product price: $138.99
/pk 180, $0.77/ea
Free Shipping & Returns

Key Features

Material
01-LPE Low Density Polyethylen
Color
Orange(Standard)
Inside Dia.
1.58 in
Fits Pipe Size
1-7/16 in
Inside Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OF-16-S
Zoro #
G310459045
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1.58 in
Fits Pipe Size
1-7/16 in
Inside Length
1 in

Details

Item
Connector Cap
Material
01-LPE Low Density Polyethylen
Color
Orange(Standard)

Description

The OF series caps have six internal ribs that create a positive grip on the outer surface of the fittings nut. Three internal webs act as a positive stop and positioning feature, preventing movement, which could lead to contamination and damage to the fitting during installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.