Zoro Homepage

Cap, Push-On, Stght-Thrd, Sz 11/16", PK1000

  • Mfr # QPO50Q1

  • Zoro # G4892942


product price: $137.99
/pk 1000, $0.14/ea
Sold in multiples of 50 for $6,899.50
Free Shipping & Returns

Key Features

Material
Low-Density Polyethylene
Max. Diameter
0.94"
Nominal Size
11/16"
For Use In
Straight Threads With or Without O-rings
Min. Dia.
0.676"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPO50Q1
Zoro #
G4892942
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter
0.94"
Nominal Size
11/16"
Min. Dia.
0.676"

Details

Material
Low-Density Polyethylene
For Use In
Straight Threads With or Without O-rings
Type
Push-On Cap
Item
Cap,Push-On,Stght-Thrd,Sz 11/16",PK1000

Description

Cap,Push-On,Stght-Thrd,Sz 11/16 In.,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.