Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap, Push-On, Straight-Thread, Sz 1", PK600

  • Mfr # QPO90Q1

  • Zoro # G4892811


product price: $0.20
/ea
Sold in multiples of 42 for $8.40

Key Features

Material
Low-Density Polyethylene
Max. Diameter
1-1/4"
Nominal Size
1"
For Use In
Straight Threads With or Without O-rings
Min. Dia.
0.990"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPO90Q1
Zoro #
G4892811
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter
1-1/4"
Nominal Size
1"
Min. Dia.
0.990"

Details

Material
Low-Density Polyethylene
For Use In
Straight Threads With or Without O-rings
Type
Push-On Cap
Item
Cap,Push-On,Straight-Thread,Sz 1",PK600

Description

Cap,Push-On,Straight-Thread,Sz 1 In.,PK600, Package Quantity 600

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.