Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap, Push-On, Straight-Thread, Sz 2", PK160

  • Mfr # QPO170Q1

  • Zoro # G4892909


product price: $89.99
/pk 160, $0.56/ea
Sold in multiples of 12 for $1,079.88
Free Shipping & Returns

Key Features

Material
Low-Density Polyethylene
Max. Diameter
2-1/4"
Nominal Size
2"
For Use In
Straight Threads With or Without O-rings
Min. Dia.
1.985"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QPO170Q1
Zoro #
G4892909
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter
2-1/4"
Nominal Size
2"
Min. Dia.
1.985"

Details

Material
Low-Density Polyethylene
For Use In
Straight Threads With or Without O-rings
Type
Push-On Cap
Item
Cap,Push-On,Straight-Thread,Sz 2",PK160

Description

Cap,Push-On,Straight-Thread,Sz 2 In.,PK160, Package Quantity 160

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.