Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAP PZ ORANGE LDPE, 1000PK

  • Mfr # PZC-912

  • Zoro # G010461782


product price: $148.99
/pk 1000, $0.15/ea
Free Shipping & Returns

Key Features

Inside Length
0.83 in
Color
Orange(Standard)
Inside Dia.
0.551 in
Material
01-LPE Low Density Polyethylen
Outside Dia.
0.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PZC-912
Zoro #
G010461782
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.83 in
Inside Dia.
0.551 in
Outside Dia.
0.61 in
Fits Pipe Size
9/16 in
Flange Dia.
3/4 in

Details

Color
Orange(Standard)
Material
01-LPE Low Density Polyethylen

Description

PZC Series sleeve caps for tube ends are designed to protect unified threads, but can be used on both threaded and non-threaded fittings as well. The flanged top allows for quick and easy removal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.