Zoro Homepage

CAP PZ ORANGE LDPE, 1500PK

  • Mfr # PZC-5-1

  • Zoro # G410461764


product price: $241.99
/pk 1500, $0.16/ea
Free Shipping & Returns

Key Features

Material
01-LPE Low Density Polyethylen
Inside Length
0.47 in
Outside Dia.
0.66 in
Flange Dia.
0.81 in
Fits Pipe Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PZC-5-1
Zoro #
G410461764
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.47 in
Outside Dia.
0.66 in
Flange Dia.
0.81 in
Fits Pipe Size
5/8 in
Inside Dia.
0.605 in

Details

Material
01-LPE Low Density Polyethylen
Color
Orange(Standard)

Description

PZC Series sleeve caps for tube ends are designed to protect unified threads, but can be used on both threaded and non-threaded fittings as well. The flanged top allows for quick and easy removal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.