Zoro Homepage

Cap, Tear-Tab, Stght Thrd 1 7/16-12", PK400

  • Mfr # 99191080

  • Zoro # G4890571


product price: $109.99
/pk 400, $0.27/ea
Free Shipping & Returns

Key Features

Material
Low-Density Polyethylene
For Use In
Straight Threads
Min. Dia.
1.430"
Type
Tear-Tab Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99191080
Zoro #
G4890571
UPC #
-
Country of Origin
United States

Dimensions

Min. Dia.
1.430"

Details

Material
Low-Density Polyethylene
For Use In
Straight Threads
Type
Tear-Tab Cap
Item
Cap,Tear-Tab,Stght Thrd 1 7/16-12",PK400

Description

Cap,Tear-Tab,Stght Thrd 1 7/16-12 In.,PK400, Package Quantity 400

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.