Zoro Homepage

Cap, Tear-Tab, Stght Thrds 7/16-20", PK1000

  • Mfr # 99191068

  • Zoro # G4890833


product price: $77.95
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Material
Low-Density Polyethylene
For Use In
Straight Threads
Min. Dia.
0.428"
Type
Tear-Tab Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99191068
Zoro #
G4890833
UPC #
-
Country of Origin
United States

Dimensions

Min. Dia.
0.428"

Details

Material
Low-Density Polyethylene
For Use In
Straight Threads
Type
Tear-Tab Cap
Item
Cap,Tear-Tab,Stght Thrds 7/16-20",PK1000

Description

Cap,Tear-Tab,Stght Thrds 7/16-20 In.,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.