Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap, Threaded Connector, 3/8, PK1000

  • Mfr # 99191204

  • Zoro # G4893292


product price: $0.12
/ea
Sold in multiples of 72 for $8.64

Key Features

Material
Low-Density Polyethylene
Nominal Size
3/8"
For Use In
Threaded Connectors or Smooth Cylindrical Surfaces
Min. Dia.
0.37"
Type
Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99191204
Zoro #
G4893292
UPC #
-
Country of Origin
United States

Dimensions

Nominal Size
3/8"
Min. Dia.
0.37"

Details

Material
Low-Density Polyethylene
For Use In
Threaded Connectors or Smooth Cylindrical Surfaces
Type
Cap
Item
Cap,Threaded Connector,3/8,PK1000
Product Type
Cap,Threaded Connector,3/8,PK1000

Description

Cap,Threaded Connector,3/8,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.