Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap, Threaded Connector, Sz 1-7/8, PK160

  • Mfr # 99191224

  • Zoro # G4893119


product price: $0.85
/ea
Sold in multiples of 10 for $8.50

Key Features

Material
Low-Density Polyethylene
Nominal Size
1-7/8"
For Use In
Threaded Connectors or Smooth Cylindrical Surfaces
Min. Dia.
1.88"
Type
Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99191224
Zoro #
G4893119
UPC #
-
Country of Origin
United States

Dimensions

Nominal Size
1-7/8"
Min. Dia.
1.88"

Details

Material
Low-Density Polyethylene
For Use In
Threaded Connectors or Smooth Cylindrical Surfaces
Type
Cap
Item
Cap,Threaded Connector,Sz 1-7/8,PK160

Description

Cap,Threaded Connector,Sz 1-7/8,PK160, Package Quantity 160

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.