Zoro Homepage

Cap, Vinyl, VC Series, Blue, PK50

  • Mfr # VC-625-16-MICRO

  • Zoro # G1935847


product price: $30.95
/pk 50, $0.62/ea

Key Features

Color
Black
Material
Vinyl
Features
Durable, Easy to use, Flexible
Inside Diameter
0.625 in
Use with Surface Type
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC-625-16-MICRO
Zoro #
G1935847
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
0.625 in

Details

Item
Cap
Color
Black
Material
Vinyl
Features
Durable, Easy to use, Flexible
Use with Surface Type
Threaded
Lowest Continuous Temperature
-26 Degrees F
Maximum Continuous Temperature
200 Degrees F
Maximum Intermittent Temperature
350 Degrees F
Hardness
Shore A: 60 to 70
Shape
Round

Description

Cap, Threaded, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.