Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cloth Tape, White, 36 yd L, 1 in W

  • Mfr # SH-47476

  • Zoro # G414793663


product price: $25.49
/ea

Key Features

Imperial Tape Length
36 yd
Imperial Tape Width
1 in
Metric Tape Length
33 m
Series
PC198-SH
Tape Thickness
2.1 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-47476
Zoro #
G414793663
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
1 in
Metric Tape Length
33 m
Tape Thickness
2.1 mil

Details

Item
Glass Cloth Tape
Series
PC198-SH
Maximum Tape Performance Temperature
500 Degrees F
Tape Resistance Properties
Abrasion-Resistant, Flame-Resistant, High Pressure Blasting-Resistant, Solvent-Resistant
Tape Color
White
Tape Brand
Caplugs
Clean Removal Time
Not Rated
Tape Backing Construction
Cloth
Environment
High-Temperature
Product Form
Continuous Roll
Tape Sub-Type
High-Temperature Glass Cloth Tape
Tape Adhesive Material
Silicone
Tape Type
Glass Cloth Tape
Tape Backing Material
Fiberglass

Description

Tape Brand Caplugs, Clean Removal Time Not Rated, Assembly and Manufacturing, Environment Indoor/Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 1 in, Continuous Roll, Series PC198-SH, Tape Adhesive Material Silicone, Tape Backing Material Fiberglass Cloth, Tape Color White, Tape Sub-Type High-Temperature Glass Cloth Tape, Tape Thickness 2.1 mil, Glass Cloth Tape, Maximum Tape Performance Temperature 500 Degrees F, Metric Tape Length 33 m, Tape Adhesive Format Single-Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.