Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector Cap, Long-Threaded, 1-7/8, PK60

  • Mfr # QFL160Q2

  • Zoro # G4882433


product price: $0.82
/pk 60, $0.01/ea
Sold in multiples of 11 for $9.02

Key Features

Material
Low-Density Polyethylene
Nominal Size
1-7/8"
For Use In
Hydraulic Double Threaded Bulkhead Fittings
Min. Dia.
1.861"
Type
Long-Threaded Connector Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QFL160Q2
Zoro #
G4882433
UPC #
-
Country of Origin
United States

Dimensions

Nominal Size
1-7/8"
Min. Dia.
1.861"

Details

Material
Low-Density Polyethylene
For Use In
Hydraulic Double Threaded Bulkhead Fittings
Type
Long-Threaded Connector Cap
Item
Connector Cap,Long-Threaded,1-7/8,PK60

Description

Connector Cap,Long-Threaded,1-7/8,PK60, Package Quantity 60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.