Zoro Homepage

Connector Cap, Long-Threded, 1-1/16, PK180

  • Mfr # 99191514

  • Zoro # G4893161


product price: $0.72
/ea
Sold in multiples of 12 for $8.64

Key Features

Material
Low-Density Polyethylene
Nominal Size
1-1/16"
For Use In
Hydraulic Double Threaded Bulkhead Fittings
Min. Dia.
1.049"
Type
Long-Threaded Connector Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99191514
Zoro #
G4893161
UPC #
-
Country of Origin
United States

Dimensions

Nominal Size
1-1/16"
Min. Dia.
1.049"

Details

Material
Low-Density Polyethylene
For Use In
Hydraulic Double Threaded Bulkhead Fittings
Type
Long-Threaded Connector Cap
Item
Connector Cap,Long-Threded,1-1/16,PK180

Description

Connector Cap,Long-Threded,1-1/16,PK180, Package Quantity 180

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.