Crepe Paper Tape
Mfr # SH-34381
Zoro # G214793665
product price: $3.55
/eaSold in multiples of 3 for $10.65
Key Features
Tape Color
Off White
Series
KD11 SH
Tape Backing Material
Crepe Paper
Tape Brand
Caplugs
Tape Resistance Properties
Heat-Resistant, Flake-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SH-34381
Zoro #
G214793665
UPC #
-
Country of Origin
United States
Dimensions
Imperial Tape Length
60 yd
Imperial Tape Width
0.3 in
Details
Item
Crepe Paper Tape
Tape Color
Off White
Series
KD11 SH
Tape Backing Material
Crepe Paper
Tape Brand
Caplugs
Tape Resistance Properties
Heat-Resistant, Flake-Resistant
Tape Backing Construction
Paper
Tape Type
Masking Tape
Tape Adhesive Material
Acrylic
Product Form
Continuous Roll
Tape Sub-Type
Paint Flaking-Resistant Tape
Environment
High-Temperature
Maximum Tape Performance Temperature
300 Degrees F
Description
Tape Brand Caplugs, High-Temperature, Imperial Tape Length 60 yd, Imperial Tape Width 1/4 in, Maximum Tape Performance Temperature 300 Degrees F, Continuous Roll, Series KD11 SH, Tape Adhesive Material Acrylic, Tape Backing Material Crepe Paper, Tape Sub-Type Paint Flaking-Resistant Tape, Masking Tape, Tape Backing Construction Paper, Tape Color Off-White, Tape Resistance Properties Heat-Resistant, Flake-Resistant, Imperial Tape Shape Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.